Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32946-5

  • Zoro # G8331260


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Nose Style
Standard
Shank Type - Machining
Straight
For Mill Shank Dia.
3/8 in
Compatible with Product Type
Milling Machine
Modular Connection
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32946-5
Zoro #
G8331260
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Mill Shank Dia.
3/8 in
Nose Dia.
0.6800"
Taper Size
HSK63A
Bore Dia.
3/8 in
Bore Depth
0.7900"
Body Diameter
1.89 in
Nose Diameter
0.68 in
Bore Diameter
0.125 in
Body Width
1.89 in
Overall Diameter
2 31/64 in

Details

Nose Style
Standard
Shank Type - Machining
Straight
Compatible with Product Type
Milling Machine
Modular Connection
CAT40
For Shank Type
Straight
Coolant Fed
Coolant Through
Projection
5 in
Standards
Techniks Certified
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Item
End Mill Holder and Adapter
Max. Speed
15,000 RPM
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Contact Type
Single Contact
Balance Rating
G6.3
Coolant Supply
Coolant Through

Description

End Mill Holder and Adapter, Taper Size HSK63A, Bore Dia. 3/8 in, Projection 5 in, Nose Dia. 0.6800 In., Measurement System Inch, Bore Depth 0.7900 In., For Mill Shank Dia. 3/8 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.