Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32952

  • Zoro # G8329319


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Material - Machining
High Speed Steel
Number of Coolant Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32952
Zoro #
G8329319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34.00mm
Taper Size
HSK63A
Bore Depth
1.5400"
Nose Dia.
1"
Nose Diameter
1 in
Body Width
1.89 in
Body Diameter
1.89 in
Bore Diameter
0.375 in
Overall Diameter
2 31/64 in
Max. Bore Dia.
3.00mm

Details

Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Material - Machining
High Speed Steel
Number of Coolant Holes
0
Measurement System
Inch
Item
End Mill Holder and Adapter
For Shank Type
Straight
Standards
Techniks Certified
Projection
3 in
Nose Style
Standard
Shank Type - Machining
Straight
Max. Speed
15,000 RPM
Balance Rating
G6.3
Bore Tolerance
H5
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Contact Type
Single Contact

Description

End Mill Holder and Adapter, Taper Size HSK63A, Projection 3 in, Nose Dia. 1 In., Measurement System Inch, Bore Depth 1.5400 In., Compatible with Product Type ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.