End Mill Holder and Adapter
Mfr # 32954-4-F
Zoro # G8331288
product price: $309.99
/ea
Free Shipping & Returns
Key Features
For Shank Type
Straight
Nose Dia.
1.3800"
Standards
Techniks Certified
Bore Dia.
5/8 in
Compatible with Product Type
Milling Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32954-4-F
Zoro #
G8331288
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
1.3800"
Bore Dia.
5/8 in
Taper Size
HSK63F
For Mill Shank Dia.
5/8 in
Bore Depth
1.9700"
Bore Diameter
0.5 in
Nose Diameter
1.38 in
Details
For Shank Type
Straight
Item
End Mill Holder and Adapter
Standards
Techniks Certified
Compatible with Product Type
Milling Machine
Nose Style
Standard
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Projection
4 in
Max. Speed
15,000 RPM
Features
Taper Ground to AT3 Tolerance
Modular Connection
CAT40
Measurement System
Inch
Contact Type
Single Contact
Coolant Supply
Coolant Through
Product Type
End Mill Holder and Adapter
Speed - Maximum
15,000 RPM
Description
End Mill Holder and Adapter, Taper Size HSK63F, Bore Dia. 5/8 in, Projection 4 in, Nose Dia. 1.3800 In., Measurement System Inch, Bore Depth 1.9700 In., For Mill Shank Dia. 5/8 in, Compatible with Product Type Milling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.