Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 32954-5

  • Zoro # G8331157


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Nose Dia.
1.3800"
Measurement System
Inch
Standards
Techniks Certified
Modular Connection
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32954-5
Zoro #
G8331157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Nose Dia.
1.3800"
For Mill Shank Dia.
3/4 in
Bore Dia.
3/4 in
Bore Depth
1.9700"
Nose Diameter
1.38 in
Bore Diameter
0.5 in
Body Diameter
1.89 in
Body Width
1.89 in
Overall Diameter
2 31/64 in

Details

Measurement System
Inch
Item
End Mill Holder and Adapter
Standards
Techniks Certified
Modular Connection
CAT40
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Max. Speed
15,000 RPM
Nose Style
Standard
For Shank Type
Straight
Compatible with Product Type
Milling Machine
Projection
5 in
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Coolant Supply
Coolant Through
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size HSK63A, Bore Dia. 3/4 in, Projection 5 in, Nose Dia. 1.3800 In., Measurement System Inch, Bore Depth 1.9700 In., For Mill Shank Dia. 3/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.