Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32956-5

  • Zoro # G8331026


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Standards
Techniks Certified
Max. Speed
15,000 RPM
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Nose Dia.
1.6300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32956-5
Zoro #
G8331026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1.6300"
For Mill Shank Dia.
1 in
Bore Dia.
1 in
Taper Size
HSK63A
Bore Depth
2.0900"
Body Diameter
1.89 in
Body Width
1.89 in
Nose Diameter
1.63 in
Bore Diameter
0.625 in
Overall Diameter
2 31/64 in

Details

Measurement System
Inch
Standards
Techniks Certified
Max. Speed
15,000 RPM
Item
End Mill Holder and Adapter
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Shank Type - Machining
Straight
Projection
5 in
Compatible with Product Type
Milling Machine
Coolant Fed
Coolant Through
For Shank Type
Straight
Modular Connection
CAT40
Nose Style
Standard
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Contact Type
Single Contact
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size HSK63A, Bore Dia. 1 in, Projection 5 in, Nose Dia. 1.6300 In., Measurement System Inch, Bore Depth 2.0900 In., For Mill Shank Dia. 1 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.