Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32978-6

  • Zoro # G8329556


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
0.7800 in
Measurement System
Inch
Nose Style
Standard
For Shank Type
Straight
Compatible with Product Type
Milling Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32978-6
Zoro #
G8329556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.7800 in
For Mill Shank Dia.
1/4 in
Bore Dia.
1/4 in
Taper Size
HSK100A
Overall Diameter
3 15/16 in
Bore Diameter
0.25 in
Nose Diameter
0.78 in
Body Width
2.95 in
Body Diameter
2.95 in

Details

Measurement System
Inch
Nose Style
Standard
For Shank Type
Straight
Compatible with Product Type
Milling Machine
Shank Type - Machining
Straight
Projection
6 in
Modular Connection
CAT50
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Standards
Techniks Certified
Item
End Mill Holder and Adapter
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Single Contact

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 0.7800 in, Measurement System Inch, For Mill Shank Dia. 1/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.