Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32978

  • Zoro # G8330229


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.50mm
Number of Coolant Holes
0
For Shank Type
Straight
Measurement System
Inch
Standards
Techniks Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32978
Zoro #
G8330229
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.50mm
Taper Size
HSK100A
Body Diameter
2.95 in
Overall Diameter
3 15/16 in
Nose Diameter
0.78 in
Body Width
2.95 in
Bore Diameter
0.25 in
Max. Bore Dia.
6.00mm

Details

Number of Coolant Holes
0
For Shank Type
Straight
Measurement System
Inch
Standards
Techniks Certified
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Compatible with Product Type
ER Collet Chucks
Item
End Mill Holder and Adapter
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Projection
3 in
Balance Rating
G6.3
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Coolant Supply
Coolant Through

Description

End Mill Holder and Adapter, Taper Size HSK100A, Projection 3 in, Measurement System Inch, Compatible with Product Type ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.