Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32982

  • Zoro # G8329276


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Coolant Fed
Non-Coolant Through
Standards
Techniks Certified
Overall Length
40.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32982
Zoro #
G8329276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40.00mm
Taper Size
HSK100A
Body Diameter
2.95 in
Bore Diameter
0.375 in
Overall Diameter
3 15/16 in
Nose Diameter
1 in
Body Width
2.95 in
Max. Bore Dia.
20.00mm

Details

Material - Machining
High Speed Steel
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Coolant Fed
Non-Coolant Through
Standards
Techniks Certified
Number of Coolant Holes
0
Item
End Mill Holder and Adapter
Compatible with Product Type
ER Collet Chucks
Measurement System
Inch
For Shank Type
Straight
Projection
3 in
Coolant Supply
Coolant Through
Product Type
End Mill Holder
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Bore Tolerance
H5

Description

End Mill Holder and Adapter, Taper Size HSK100A, Projection 3 in, Measurement System Inch, Compatible with Product Type ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.