Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 32984-6

  • Zoro # G8330615


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Projection
6 in
Compatible with Product Type
Milling Machine
Nose Style
Standard
Bore Dia.
1/4 in
Modular Connection
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32984-6
Zoro #
G8330615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/4 in
For Mill Shank Dia.
1/4 in
Taper Size
HSK100A
Nose Dia.
1.3800"
Bore Depth
1.9700"
Body Diameter
2.95 in
Overall Diameter
3 15/16 in
Body Width
2.95 in
Bore Diameter
0.5 in
Nose Diameter
1.38 in

Details

Projection
6 in
Compatible with Product Type
Milling Machine
Nose Style
Standard
Modular Connection
CAT50
Shank Type - Machining
Straight
Item
End Mill Holder and Adapter
Max. Speed
15,000 RPM
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Number of Coolant Holes
2
For Shank Type
Straight
Coolant Fed
Coolant Through
Standards
Techniks Certified
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
Contact Type
Single Contact

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 1.3800 In., Measurement System Inch, Bore Depth 1.9700 In., For Mill Shank Dia. 1/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.