Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 43.653.25.400

  • Zoro # G8330999


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Modular Connection
CAT50
Shank Type - Machining
Straight
Projection
101.6 mm
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.25.400
Zoro #
G8330999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Diameter
19.8 mm
Bore Diameter
25 mm

Details

Modular Connection
CAT50
Shank Type - Machining
Straight
Projection
101.6 mm
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Max. Speed
25,000 RPM
Nose Style
Standard
Measurement System
Metric
For Shank Type
Straight
Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
Compatible with Product Type
Milling Machine
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Bore Tolerance
H5
Balance Rating
G6.3
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 101.6 mm, Nose Dia. NA, Measurement System Metric, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.