Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 43.653.54.300

  • Zoro # G8329398


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Shank Type
Straight
Standards
Techniks Certified
Nose Dia.
1 in
Compatible with Product Type
Milling Machine
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.54.300
Zoro #
G8329398
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1 in
Bore Dia.
3/8 in
Taper Size
CAT40
For Mill Shank Dia.
3/8 in
Nose Diameter
0.78 in
Bore Diameter
0.25 in

Details

For Shank Type
Straight
Standards
Techniks Certified
Compatible with Product Type
Milling Machine
Shank Type - Machining
Straight
Projection
3 in
Nose Style
Standard
Coolant Fed
Coolant Through
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Measurement System
Inch
Item
End Mill Holder and Adapter
Modular Connection
CAT40
Max. Speed
25,000 RPM
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Contact Type
Dual Contact
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 3/8 in, Projection 3 in, Nose Dia. 1 in, Measurement System Inch, For Mill Shank Dia. 3/8 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.