Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 43.653.56.500B

  • Zoro # G8329370


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Material - Machining
Stainless Steel
Compatible with Product Type
CNC Machine
Thread Size
5/16"-18
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.56.500B
Zoro #
G8329370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Length
2 in
Nose Dia.
1"
Taper Size
CAT40
Bore Diameter
0.375 in
Nose Diameter
0.1 in

Details

Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Material - Machining
Stainless Steel
Compatible with Product Type
CNC Machine
Finish - Machining
Bright (Uncoated)
Item
End Mill Holder and Adapter
Measurement System
Inch
Nose Style
Standard
Projection
5 in
Max. Speed
25,000 RPM
Standards
Techniks Certified
Coolant Fed
Coolant Through
For Shank Type
Straight
Shank Type - Machining
Straight
Contact Type
Dual Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 5 in, Nose Dia. 1 In., Measurement System Inch, Compatible with Product Type CNC Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.