Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 43.653.58.300B

  • Zoro # G8331017


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Overall Length
3-3/4 in
Thread Size
1/4"-20
Compatible with Product Type
CNC Machine
Material - Machining
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.58.300B
Zoro #
G8331017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-3/4 in
Thread Size
1/4"-20
Taper Size
CAT40
Nose Dia.
1-1/4"
Bore Diameter
0.5 in
Nose Diameter
1.25 in

Details

Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Compatible with Product Type
CNC Machine
Material - Machining
Stainless Steel
Finish - Machining
Bright (Uncoated)
Item
End Mill Holder and Adapter
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Projection
3 in
Nose Style
Standard
Measurement System
Inch
Max. Speed
25,000 RPM
For Shank Type
Straight
Standards
Techniks Certified
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Contact Type
Dual Contact
Coolant Supply
Coolant Channel, Coolant Through-Spindle

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 3 in, Nose Dia. 1-1/4 In., Measurement System Inch, Compatible with Product Type CNC Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.