Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 43.653.68.175

  • Zoro # G8330624


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.2700 in
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Standards
Techniks Certified
For Shank Type
Straight
Nose Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.68.175
Zoro #
G8330624
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.2700 in
Nose Dia.
2"
Taper Size
CAT40
Nose Diameter
0.2 in
Bore Diameter
1 in

Details

Item
End Mill Holder and Adapter
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Standards
Techniks Certified
For Shank Type
Straight
Nose Style
Standard
Max. Speed
25,000 RPM
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Inch
Projection
1.75 in
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 1.75 in, Nose Dia. 2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.