Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 44.653.86.600

  • Zoro # G8331120


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
Taper Size
CAT50
Shank Type - Machining
Straight
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44.653.86.600
Zoro #
G8331120
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nose Diameter
3.75 in
Bore Diameter
2 in

Details

Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
Shank Type - Machining
Straight
Max. Speed
25,000 RPM
Nose Style
Standard
Projection
6 in
For Shank Type
Straight
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Measurement System
Inch
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 6 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.