End Mill Holder and Adapter
Mfr # 44.653.92.600
Zoro # G8330938
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
For Shank Type
Straight
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44.653.92.600
Zoro #
G8330938
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT50
Details
Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
For Shank Type
Straight
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Nose Style
Standard
Projection
6 in
Coolant Supply
Coolant Through
Product Type
End Mill Holder and Adapter
Contact Type
Dual Contact
Speed - Maximum
25,000 RPM
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.