Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Bore Depth: 2-1/4"

  • Mfr # 43.653.55.300B

  • Zoro # G8330658


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Milling Machine
Max. Speed
25,000 RPM
Modular Connection
CAT50
Nose Dia.
2-3/4 in
Bore Depth
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.55.300B
Zoro #
G8330658
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
2-3/4 in
Taper Size
CAT40
Bore Depth
2-1/4 in
Bore Dia.
1 in
For Mill Shank Dia.
1 in
Bore Diameter
0.313 in
Nose Diameter
0.88 in

Details

Compatible with Product Type
Milling Machine
Max. Speed
25,000 RPM
Modular Connection
CAT50
Item
End Mill Holder and Adapter
For Shank Type
Straight
Projection
3 in
Measurement System
Inch
Nose Style
Standard
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 1 in, Projection 3 in, Nose Dia. 2-3/4 in, Measurement System Inch, Bore Depth 2-1/4 in, For Mill Shank Dia. 1 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.