Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Bore Dia.: 7/16"

  • Mfr # 32947-5

  • Zoro # G8329608


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Modular Connection
CAT40
Compatible with Product Type
Milling Machine
Max. Speed
15,000 RPM
Bore Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32947-5
Zoro #
G8329608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
7/16 in
For Mill Shank Dia.
7/16 in
Taper Size
HSK63A
Nose Dia.
0.6800"
Bore Depth
1.0000"
Overall Diameter
2 31/64 in
Bore Diameter
0.188 in
Body Diameter
1.89 in
Nose Diameter
0.68 in
Body Width
1.89 in

Details

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Item
End Mill Holder and Adapter
Modular Connection
CAT40
Compatible with Product Type
Milling Machine
Max. Speed
15,000 RPM
Measurement System
Inch
For Shank Type
Straight
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Standards
Techniks Certified
Nose Style
Standard
Projection
5 in
Balance Rating
G6.3
Coolant Supply
Coolant Through
Contact Type
Single Contact
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Bore Tolerance
H5

Description

End Mill Holder and Adapter, Taper Size HSK63A, Bore Dia. 7/16 in, Projection 5 in, Nose Dia. 0.6800 In., Measurement System Inch, Bore Depth 1.0000 In., For Mill Shank Dia. 7/16 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.