Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Coolant Fed: Coolant Through

  • Mfr # 43.653.53.300

  • Zoro # G8330350


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Shank Type
Straight
Max. Speed
25,000 RPM
Taper Size
CAT40
Shank Type - Machining
Straight
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43.653.53.300
Zoro #
G8330350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Diameter
0.69 in
Bore Diameter
0.188 in

Details

For Shank Type
Straight
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Nose Style
Standard
Measurement System
Inch
Compatible with Product Type
Milling Machine
Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
Modular Connection
CAT50
Projection
3 in
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Bore Tolerance
H5
Product Type
End Mill Holder
Contact Type
Dual Contact
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 3 in, Nose Dia. NA, Measurement System Inch, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.