Zoro Homepage

End Mill Holder and Adapter, Finish - Machining: AlCrN

  • Mfr # 22947-10T

  • Zoro # G8329696


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlCrN
Material Grade - Machining
DUP15VT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22947-10T
Zoro #
G8329696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
2-1/2"
Taper Size
CAT50
Bore Diameter
1.25 in
Nose Diameter
0.5 in

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 2-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.