Zoro Homepage

End Mill Holder and Adapter, Finish - Machining: TiAlN/WC/C

  • Mfr # 22963-4B

  • Zoro # G8330046


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Material - Machining
Carbide
Standards
Techniks Certified
Finish - Machining
TiAlN/WC/C
Material Grade - Machining
DUP35RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22963-4B
Zoro #
G8330046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Dia.
25.00mm
Bore Diameter
6 mm
Nose Diameter
25 mm

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 63.5 mm, Nose Dia. 25.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.