Zoro Homepage

End Mill Holder and Adapter, Finish - Machining: TiCN/TiN

  • Mfr # 22988B

  • Zoro # G8329976


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
TiCN/TiN
Measurement System
Fractional Inch
Standards
ANSI
Material Grade - Machining
DMC30UT
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22988B
Zoro #
G8329976
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
End Mill Holder and Adapter
Finish - Machining
TiCN/TiN
Measurement System
Fractional Inch
Standards
ANSI
Material Grade - Machining
DMC30UT
Material - Machining
Carbide
Cutting Direction
Left Hand
Cutting Application
Universal at Variable SMF
ANSI Code
21.51
Insert Style
CCGT
Product Type
End Mill Holder and Adapter

Description

End Mill Holder and Adapter, Measurement System Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.