Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Finish - Machining: TiN/TiAlN

  • Mfr # 22939-8F

  • Zoro # G8330107


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Standards
Techniks Certified
Finish - Machining
TiN/TiAlN
Material - Machining
Carbide
Material Grade - Machining
DUP25GT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22939-8F
Zoro #
G8330107
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nose Dia.
1-1/2"
Bore Diameter
0.625 in
Nose Diameter
1.5 in

Details

Item
End Mill Holder and Adapter
Measurement System
Inch
Standards
Techniks Certified
Finish - Machining
TiN/TiAlN
Material - Machining
Carbide
Material Grade - Machining
DUP25GT
Shank Type - Machining
Straight
Features
Coolant-Thru Spindle or Thru Flange (DIN B), High Precision Bore (H5) is Best in Industry
Projection
8 in
Number of Coolant Holes
2
Max. Speed
15,000 RPM
For Shank Type
Straight
Nose Style
Standard
Coolant Fed
Coolant Through
Cutting Application
General at Medium SMF
Cutting Direction
Neutral
ANSI Code
21.50.5
Insert Style
CCGT
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Bore Tolerance
H5
Balance Rating
G6.3
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Number of Coolant Ports
2
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 8 in, Nose Dia. 1-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.