Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, For Mill Shank Dia.: 1/2"

  • Mfr # 43.653.54.300B

  • Zoro # G8331428


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Standards
Techniks Certified
Projection
3 in
Taper Size
CAT40
Modular Connection
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.54.300B
Zoro #
G8331428
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
For Mill Shank Dia.
1/2 in
Bore Dia.
1/2 in
Nose Dia.
1-1/4 in
Nose Diameter
0.78 in
Bore Diameter
0.25 in

Details

Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Item
End Mill Holder and Adapter
Standards
Techniks Certified
Projection
3 in
Modular Connection
CAT40
Coolant Fed
Coolant Through
Nose Style
Standard
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Measurement System
Inch
For Shank Type
Straight
Compatible with Product Type
Milling Machine
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 1/2 in, Projection 3 in, Nose Dia. 1-1/4 in, Measurement System Inch, For Mill Shank Dia. 1/2 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.