Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Material Grade - Machining: DNU25UT

  • Mfr # 22947-10BT

  • Zoro # G8329790


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Standards
Techniks Certified
Measurement System
Inch
Material Grade - Machining
DNU25UT
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22947-10BT
Zoro #
G8329790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nose Dia.
2-1/2"
Bore Diameter
1.25 in
Nose Diameter
0.5 in

Details

Item
End Mill Holder and Adapter
Material - Machining
Carbide
Standards
Techniks Certified
Measurement System
Inch
Material Grade - Machining
DNU25UT
Max. Speed
15,000 RPM
For Shank Type
Straight
Nose Style
Standard
Projection
10 in
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Insert Style
CCGT
Cutting Direction
Neutral
ANSI Code
21.51
Cutting Application
Universal at Variable SMF
Bore Tolerance
H5
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 2-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.