Zoro Homepage

End Mill Holder and Adapter, Max. Speed: 25, 000 RPM

  • Mfr # 43.653.16.400

  • Zoro # G8329346


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
For Shank Type
Straight
Projection
101.6 mm
Nose Style
Standard
Compatible with Product Type
Milling Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.16.400
Zoro #
G8329346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Dia.
1-3/4 in
Bore Dia.
3/4 in
For Mill Shank Dia.
3/4 in
Bore Diameter
16 mm
Nose Diameter
19.8 mm

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 3/4 in, Projection 101.6 mm, Nose Dia. 1-3/4 in, Measurement System Metric, For Mill Shank Dia. 3/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.