Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Nose Dia.: 0.8800"

  • Mfr # 32986-6

  • Zoro # G8330484


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Standards
Techniks Certified
For Shank Type
Straight
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32986-6
Zoro #
G8330484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
For Mill Shank Dia.
5/16 in
Nose Dia.
1.6300"
Bore Dia.
5/16 in
Bore Depth
2.0900"
Bore Diameter
0.625 in
Body Width
2.95 in
Overall Diameter
3 15/16 in
Nose Diameter
1.63 in
Body Diameter
2.95 in

Details

Item
End Mill Holder and Adapter
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Standards
Techniks Certified
For Shank Type
Straight
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Projection
6 in
Measurement System
Inch
Compatible with Product Type
Milling Machine
Nose Style
Standard
Modular Connection
CAT50
Max. Speed
15,000 RPM
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Coolant Supply
Coolant Through
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 5/16 in, Projection 6 in, Nose Dia. 1.6300 In., Measurement System Inch, Bore Depth 2.0900 In., For Mill Shank Dia. 5/16 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.