End Mill Holder and Adapter, Overall Length: 3"
Mfr # 22933B
Zoro # G8329300
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Measurement System
Inch
Compatible with Product Type
Collet Nuts
Overall Length
3 in
For Use With
Powercoat Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22933B
Zoro #
G8329300
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Taper Size
CAT50
Nose Dia.
0.8800"
Nose Diameter
0.88 in
Details
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Item
End Mill Holder and Adapter
Measurement System
Inch
Compatible with Product Type
Collet Nuts
For Use With
Powercoat Nut
Shank Type - Machining
Straight
Nose Style
Standard
Standards
Techniks Certified
Coolant Fed
Coolant Through
Projection
4 in
For Shank Type
Straight
Product Type
End Mill Holder and Adapter
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Contact Type
Single Contact
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 4 in, Nose Dia. 0.8800 In., Measurement System Inch, Compatible with Product Type Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.