Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Overall Length: 46.00mm

  • Mfr # 32948

  • Zoro # G8329599


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
Compatible with Product Type
ER Collet Chucks
Material - Machining
High Speed Steel
For Shank Type
Straight
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32948
Zoro #
G8329599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46.00mm
Nose Dia.
0.7800"
Taper Size
HSK63A
Bore Depth
1.3800"
Body Width
1.89 in
Nose Diameter
0.78 in
Body Diameter
1.89 in
Bore Diameter
0.25 in
Overall Diameter
2 31/64 in
Max. Bore Dia.
10.00mm

Details

Standards
Techniks Certified
Compatible with Product Type
ER Collet Chucks
Material - Machining
High Speed Steel
Item
End Mill Holder and Adapter
For Shank Type
Straight
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Nose Style
Standard
Shank Type - Machining
Straight
Projection
3 in
Max. Speed
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through

Description

End Mill Holder and Adapter, Taper Size HSK63A, Projection 3 in, Nose Dia. 0.7800 In., Measurement System Inch, Bore Depth 1.3800 In., Compatible with Product Type ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.