Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Projection: 4"

  • Mfr # 32880-120

  • Zoro # G8331586


product price: $491.99
/ea
Free Shipping & Returns

Key Features

For Mill Shank Dia.
1/4 in
Max. Speed
15,000 RPM
Bore Dia.
1/4 in
Shank Type - Machining
Straight
Nose Dia.
0.7800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32880-120
Zoro #
G8331586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Mill Shank Dia.
1/4 in
Bore Dia.
1/4 in
Nose Dia.
0.7800 in
Taper Size
HSK100A
Nose Diameter
72 mm
Bore Diameter
32 mm

Details

Item
End Mill Holder and Adapter
Max. Speed
15,000 RPM
Shank Type - Machining
Straight
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
Nose Style
Standard
Measurement System
Metric
Coolant Fed
Coolant Through
Compatible with Product Type
Milling Machine
Projection
120 mm
For Shank Type
Straight
Modular Connection
CAT40
Standards
Techniks Certified
Contact Type
Dual Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 1/4 in, Projection 120 mm, Nose Dia. 0.7800 in, Measurement System Metric, For Mill Shank Dia. 1/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.