Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Projection: 6"

  • Mfr # 32948-5

  • Zoro # G8329510


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Max. Speed
15,000 RPM
Bore Dia.
1/2 in
Taper Size
HSK63A
For Mill Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32948-5
Zoro #
G8329510
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Taper Size
HSK63A
For Mill Shank Dia.
1/2 in
Nose Dia.
0.7800"
Bore Depth
1.3800"
Nose Diameter
0.78 in
Overall Diameter
2 31/64 in
Bore Diameter
0.25 in
Body Width
1.89 in
Body Diameter
1.89 in

Details

Item
End Mill Holder and Adapter
Max. Speed
15,000 RPM
Shank Type - Machining
Straight
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Projection
5 in
Standards
Techniks Certified
Measurement System
Inch
Coolant Fed
Coolant Through
Nose Style
Standard
For Shank Type
Straight
Compatible with Product Type
Milling Machine
Modular Connection
CAT40
Product Type
End Mill Holder
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Contact Type
Single Contact
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size HSK63A, Bore Dia. 1/2 in, Projection 5 in, Nose Dia. 0.7800 In., Measurement System Inch, Bore Depth 1.3800 In., For Mill Shank Dia. 1/2 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.