Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Standards: ANSI

  • Mfr # 22945-10BT

  • Zoro # G8330746


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Material - Machining
Carbide
Standards
Techniks Certified
Material Grade - Machining
DNX10UT
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22945-10BT
Zoro #
G8330746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
2"
Taper Size
CAT50
Nose Diameter
0.2 in
Bore Diameter
1 in

Details

Measurement System
Inch
Item
End Mill Holder and Adapter
Material - Machining
Carbide
Standards
Techniks Certified
Material Grade - Machining
DNX10UT
Finish - Machining
TiAlN
For Shank Type
Straight
Shank Type - Machining
Straight
Projection
10 in
Coolant Fed
Coolant Through
Nose Style
Standard
Max. Speed
15,000 RPM
Features
Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Insert Style
CCGT
Cutting Application
Universal at Variable SMF
Cutting Direction
Neutral
ANSI Code
21.51
Bore Tolerance
H5
Coolant Supply
Coolant Channel, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.