Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT30, 0.1250in Bore Dia.

  • Mfr # 17130-1/8

  • Zoro # G1656411


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
0.7800 in
End
Single
Projection
2.36 in
Nose Dia.
0.6800 in
Taper Size
BT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17130-1/8
Zoro #
G1656411
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Depth
0.7800 in
Nose Dia.
0.6800 in
Taper Size
BT30
Dimension Type
SAE
Bore Dia.
1/8 in
Lock Screw Thread Size
6-32
Thread Size
#6-32
Body Diameter
1.25 in
Nose Diameter
0.68 in
Body Width
1.25 in
Bore Diameter
0.125 in
Overall Diameter
1 13/16 in
Set Screw Thread Size
#6

Details

End
Single
Projection
2.36 in
Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved Concentricity and Tool Life, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Tapered Design
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT30, Bore Dia. 1/8 in, Projection 2.36 in, Nose Dia. 0.6800 in, Measurement System Inch, Bore Depth 0.7800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.