Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT30, 0.3750in Bore Dia.

  • Mfr # 17130-3/8

  • Zoro # G1656387


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Taper Size
BT30
Bore Depth
1.5400 in
Nose Type
Standard
Nose Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17130-3/8
Zoro #
G1656387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Bore Depth
1.5400 in
Nose Dia.
1 in
Bore Dia.
3/8 in
Dimension Type
SAE
Lock Screw Thread Size
3/8-24
Thread Size
3/8"-24
Overall Diameter
1 13/16 in
Nose Diameter
0.68 in
Body Width
1.25 in
Bore Diameter
0.375 in
Body Diameter
1.25 in
Set Screw Thread Size
3/8 in

Details

Coolant Through
Yes
Nose Type
Standard
End
Single
Item
End Mill Holder
Projection
2.36 in
Coolant Fed
Coolant Through
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved Concentricity and Tool Life, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Tapered Design
Measurement System
Inch
Shank Type - Machining
Taper
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Balance Rating
G6.3
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT30, Bore Dia. 3/8 in, Projection 2.36 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 1.5400 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.