Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT30, 0.4375in Bore Dia.

  • Mfr # 17130-7/16

  • Zoro # G1656350


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1.1200 in
Lock Screw Thread Size
7/16-20
Projection
2.36 in
Dimension Type
SAE
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17130-7/16
Zoro #
G1656350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1.1200 in
Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Bore Depth
1.5400 in
Bore Dia.
7/16 in
Taper Size
BT30
Thread Size
7/16"-20
Overall Diameter
1 13/16 in
Set Screw Thread Size
7/16 in
Nose Diameter
1.12 in
Body Diameter
1.25 in
Body Width
1.25 in
Bore Diameter
0.438 in

Details

Projection
2.36 in
Coolant Through
Yes
Item
End Mill Holder
End
Single
Nose Type
Standard
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved Concentricity and Tool Life, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Tapered Design
Shank Type - Machining
Taper
End Type
Single End
Bore Tolerance
H5
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Contact Type
Single Contact
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size BT30, Bore Dia. 7/16 in, Projection 2.36 in, Nose Dia. 1.1200 in, Measurement System Inch, Bore Depth 1.5400 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.