Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT30, 0.5000in Bore Dia.

  • Mfr # 17130-1/2

  • Zoro # G1656439


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Bore Dia.
1/2 in
Bore Depth
1.7300 in
Nose Type
Standard
Projection
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17130-1/2
Zoro #
G1656439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Bore Depth
1.7300 in
Dimension Type
SAE
Lock Screw Thread Size
7/16-20
Taper Size
BT30
Nose Dia.
1-1/4 in
Thread Size
7/16"-20
Overall Diameter
1 13/16 in
Body Diameter
1.25 in
Set Screw Thread Size
7/16 in
Bore Diameter
0.5 in
Body Width
1.25 in
Nose Diameter
1.25 in

Details

Coolant Through
Yes
Nose Type
Standard
Projection
2.36 in
End
Single
Item
End Mill Holder
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved Concentricity and Tool Life, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Tapered Design
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Contact Type
Single Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5

Description

End Mill Holder, Taper Size BT30, Bore Dia. 1/2 in, Projection 2.36 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 1.7300 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.