Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.1250in Bore Dia.

  • Mfr # 17140-1/8-4

  • Zoro # G1656247


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Projection
4 in
Bore Dia.
1/8 in
Taper Size
BT40
End
Single
Nose Type
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/8-4
Zoro #
G1656247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/8 in
Taper Size
BT40
Dimension Type
SAE
Nose Dia.
0.6800 in
Lock Screw Thread Size
6-32
Thread Size
#6-32
Overall Diameter
2 31/64 in
Body Width
1.75 in
Bore Diameter
0.125 in
Nose Diameter
0.68 in
Set Screw Thread Size
#6
Body Diameter
1.75 in

Details

Projection
4 in
Item
End Mill Holder
End
Single
Nose Type
Extended
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/8 in, Projection 4 in, Nose Dia. 0.6800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.