Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.1250in Bore Dia.

  • Mfr # 17140-1/8-5.0-RR

  • Zoro # G1656238


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Coolant Through
Yes
Nose Type
Rigid Reach
Bore Dia.
1/8 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/8-5.0-RR
Zoro #
G1656238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Bore Dia.
1/8 in
Taper Size
BT40
Nose Dia.
0.7800 in
Lock Screw Thread Size
6-32
Thread Size
#6-32
Bore Diameter
0.125 in
Nose Diameter
0.78 in
Set Screw Thread Size
#6

Details

Coolant Through
Yes
Nose Type
Rigid Reach
End
Single
Item
End Mill Holder
Projection
5 in
Coolant Fed
Coolant Through
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Measurement System
Inch
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/8 in, Projection 5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.