Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.1875in Bore Dia.

  • Mfr # 17140-3/16-4

  • Zoro # G1656168


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Lock Screw Thread Size
8-32
Taper Size
BT40
Dimension Type
SAE
Nose Type
Extended
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-3/16-4
Zoro #
G1656168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
8-32
Taper Size
BT40
Dimension Type
SAE
Nose Dia.
0.6800 in
Bore Dia.
3/16 in
Thread Size
#8-32
Nose Diameter
0.68 in
Body Diameter
1.75 in
Body Width
1.75 in
Bore Diameter
0.188 in
Overall Diameter
2 31/64 in
Set Screw Thread Size
#8

Details

Nose Type
Extended
End
Single
Projection
4 in
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Balance Rating
G6.3
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/16 in, Projection 4 in, Nose Dia. 0.6800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.