Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.2500in Bore Dia.

  • Mfr # 17140-1/4-4.72-RR

  • Zoro # G1656271


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Dimension Type
SAE
Lock Screw Thread Size
1/4-28
Projection
4.72 in
Nose Type
Rigid Reach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/4-4.72-RR
Zoro #
G1656271
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
BT40
Lock Screw Thread Size
1/4-28
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
Thread Size
1/4"-28
Bore Diameter
0.25 in
Set Screw Thread Size
1/4 in
Nose Diameter
0.78 in

Details

Coolant Through
Yes
Item
End Mill Holder
Projection
4.72 in
Nose Type
Rigid Reach
End
Single
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
End Type
Single End
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/4 in, Projection 4.72 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.