Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.2500in Bore Dia.

  • Mfr # 17140-1/4

  • Zoro # G1656299


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40
End
Single
Lock Screw Thread Size
1/4-28
Nose Type
Standard
Nose Dia.
0.7800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/4
Zoro #
G1656299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Lock Screw Thread Size
1/4-28
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
Dimension Type
SAE
Thread Size
1/4"-28
Body Diameter
1.75 in
Overall Diameter
2 31/64 in
Bore Diameter
0.25 in
Nose Diameter
1.25 in
Set Screw Thread Size
1/4 in
Body Width
1.75 in

Details

End
Single
Nose Type
Standard
Projection
2.5 in
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
End Type
Single End
Measurement System
Inch
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Balance Rating
G6.3
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.