Zoro Homepage

End Mill Holder, BT40, 0.2500in Bore Dia.

  • Mfr # 17140-1/4F

  • Zoro # G1656265


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40
Coolant Through
Yes
Bore Dia.
1/4 in
End
Single
Lock Screw Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/4F
Zoro #
G1656265
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Bore Dia.
1/4 in
Lock Screw Thread Size
1/4-28
Dimension Type
SAE
Nose Dia.
0.7800 in
Thread Size
1/4"-28
Bore Diameter
0.25 in
Set Screw Thread Size
1/4 in
Nose Diameter
0.78 in

Details

Item
End Mill Holder
Coolant Through
Yes
End
Single
Projection
2.5 in
Nose Type
Standard
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Contact Type
Dual Contact
Bore Tolerance
H5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.