Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.4375in Bore Dia.

  • Mfr # 17140-7/16

  • Zoro # G1656028


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Standard
Bore Dia.
7/16 in
Lock Screw Thread Size
7/16-20
End
Single
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-7/16
Zoro #
G1656028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
7/16 in
Lock Screw Thread Size
7/16-20
Taper Size
BT40
Dimension Type
SAE
Nose Dia.
1.1000 in
Thread Size
7/16"-20
Body Diameter
1.75 in
Set Screw Thread Size
7/16 in
Overall Diameter
2 31/64 in
Nose Diameter
1.75 in
Body Width
1.75 in
Bore Diameter
0.438 in

Details

Nose Type
Standard
Item
End Mill Holder
End
Single
Projection
2.5 in
Coolant Through
Yes
Coolant Fed
Coolant Through
End Type
Single End
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Shank Type - Machining
Taper
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT40, Bore Dia. 7/16 in, Projection 2.5 in, Nose Dia. 1.1000 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.