Zoro Homepage

End Mill Holder, BT40, 0.5000in Bore Dia.

  • Mfr # 17140-1/2-4.72-RR

  • Zoro # G1656317


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Coolant Through
Yes
Bore Dia.
1/2 in
Lock Screw Thread Size
7/16-20
Nose Type
Rigid Reach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/2-4.72-RR
Zoro #
G1656317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Dimension Type
SAE
Bore Dia.
1/2 in
Lock Screw Thread Size
7/16-20
Nose Dia.
1.3800 in
Thread Size
7/16"-20
Set Screw Thread Size
7/16 in
Nose Diameter
1.38 in
Bore Diameter
0.5 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/2 in, Projection 4.72 in, Nose Dia. 1.3800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.