Zoro Homepage

End Mill Holder, BT40, 0.7500in Bore Dia.

  • Mfr # 17140-3/4-4

  • Zoro # G1656131


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Coolant Through
Yes
Taper Size
BT40
End
Single
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-3/4-4
Zoro #
G1656131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
BT40
Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
Lock Screw Thread Size
5/8-18
Thread Size
5/8"-18
Bore Diameter
0.75 in
Body Width
1.75 in
Body Diameter
1.75 in
Nose Diameter
1.38 in
Overall Diameter
2 31/64 in
Set Screw Thread Size
5/8 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/4 in, Projection 4 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.