Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.7500in Bore Dia.

  • Mfr # 17140-3/4-6-RR

  • Zoro # G1656125


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Rigid Reach
Bore Dia.
3/4 in
Coolant Through
Yes
End
Single
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-3/4-6-RR
Zoro #
G1656125
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Dimension Type
SAE
Taper Size
BT40
Nose Dia.
1.3800 in
Lock Screw Thread Size
5/8-18
Thread Size
5/8"-18
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in
Nose Diameter
1.38 in

Details

Nose Type
Rigid Reach
Coolant Through
Yes
End
Single
Projection
6 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/4 in, Projection 6 in, Nose Dia. 1.3800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.