Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.875in Bore Dia.

  • Mfr # 17140-7/8-5

  • Zoro # G1656019


product price: $163.99
/ea
Free Shipping & Returns

Key Features

End
Single
Bore Dia.
7/8 in
Lock Screw Thread Size
5/8-18
Nose Dia.
1-3/4 in
Projection
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-7/8-5
Zoro #
G1656019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
7/8 in
Lock Screw Thread Size
5/8-18
Nose Dia.
1-3/4 in
Dimension Type
SAE
Taper Size
BT40
Thread Size
5/8"-18
Overall Diameter
2 31/64 in
Body Width
1.75 in
Nose Diameter
1.25 in
Body Diameter
1.75 in
Bore Diameter
0.875 in
Set Screw Thread Size
5/8 in

Details

End
Single
Projection
5 in
Item
End Mill Holder
Coolant Through
Yes
Nose Type
Extended
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Balance Rating
G6.3

Description

End Mill Holder, Taper Size BT40, Bore Dia. 7/8 in, Projection 5 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.