Zoro Homepage

End Mill Holder, BT40, 1.0000in Bore Dia.

  • Mfr # 17140-1-5

  • Zoro # G1656195


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Lock Screw Thread Size
3/4-16
Nose Type
Extended
Nose Dia.
2 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1-5
Zoro #
G1656195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
3/4-16
Nose Dia.
2 in
Taper Size
BT40
Bore Dia.
1 in
Dimension Type
SAE
Thread Size
3/4"-16
Set Screw Thread Size
3/4 in
Body Diameter
1.75 in
Overall Diameter
2 31/64 in
Bore Diameter
1 in
Body Width
1.75 in
Nose Diameter
2 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1 in, Projection 5 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.