Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 1.250in Bore Dia.

  • Mfr # 17140-1-1/4F

  • Zoro # G1656201


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/4 in
Coolant Through
Yes
Lock Screw Thread Size
3/4-16
Taper Size
BT40
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1-1/4F
Zoro #
G1656201
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1-1/4 in
Lock Screw Thread Size
3/4-16
Taper Size
BT40
Dimension Type
SAE
Nose Dia.
2-1/2 in
Thread Size
3/4"-16
Bore Diameter
1.25 in
Nose Diameter
2 in
Set Screw Thread Size
3/4 in

Details

Coolant Through
Yes
Item
End Mill Holder
End
Single
Projection
3.56 in
Nose Type
Standard
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Bore Tolerance
H5
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1-1/4 in, Projection 3.56 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.