Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 12mm Bore Dia.

  • Mfr # 17134

  • Zoro # G0514188


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
42.00mm
End
Single
Coolant Through
Yes
Projection
63 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17134
Zoro #
G0514188
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
42.00mm
Dimension Type
Metric
Bore Depth
49.00mm
Bore Dia.
12.00mm
Taper Size
BT40
Overall Diameter
63 mm
Body Width
44.45 mm
Bore Diameter
12 mm
Nose Diameter
42 mm
Body Diameter
44.45 mm

Details

End
Single
Coolant Through
Yes
Projection
63 mm
Nose Type
Standard
Item
End Mill Holder
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Measurement System
Metric
End Type
Single End
Shank Type - Machining
Taper
Product Type
End Mill Holder
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Bore Tolerance
H5

Description

End Mill Holder, Taper Size BT40, Bore Dia. 12.00mm, Projection 63 mm, Nose Dia. 42.00mm, Measurement System Metric, Bore Depth 49.00mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.